Pacer Hooded Chair Caster
Mfr # PPA50222FB
Zoro # G215490563
product price: $12.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPA50222FB
Zoro #
G215490563
UPC #
-
Country of Origin
United States
Description
Pacer Hooded Chair Caster, 50mm Diameter, 3/8'' x 1'' Grip Ring StemThis listing is for a Pacer Hooded Chair Caster, MFG Part#: PPA50222FB. This Chair Caster has our Flat Black Finish which adds a unique, stylish look. This Chair Caster holds 75 lbs per caster and is used on seating such as office chairs and store fixtures, electronic equipment, furniture, and office equipment. Brakes are only available on the 50mm nylon tread models.These Wheels are Dual Nylon Wheels and are Great for Carpets and Rugs. Do not use these wheels on Hardwood flooring without a Chair Mat for floor protection as these harder nylon wheels could leave indentations over time. Extremely easy to roll! Technical Specifications: Wheel Diameter MM: 50mmMounting Height Inches: 2-3/8''Swivel Radius Inches: 1-3/4''Finish Type: Flat BlackDynamic Load Capacity Pounds: 75 lbsStem Type: Grip Ring StemStem Dimensions: 3/8'' Diameter by 1'' Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.