
Pacer Hooded Flat Black Plate Caster
Mfr # PPA50101FB-B
Zoro # G615489150
product price: $18.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPA50101FB-B
Zoro #
G615489150
UPC #
-
Country of Origin
United States
Description
Pacer Hooded Locking Plate Caster| 1-1/2'' x 1-1/2'' Top Plate, Flat Black Hooded Design This series is our Pacer Hooded Series Plate Caster offering a 1-1/2'' x 1-1/2'' Mounting Plate with a Flat Black Hooded Design and a front locking Brake. This Caster is commonly used on Store Fixtures, Seating, Electronic Equipment, Office Equipment, and many other DIY applications. Our Pacer Hooded Series Casters offer a zinc die-cast body and hood with a concealed axle. Fast deliveries for any order quantity. Brakes are available in our 50mm sizes for an additional upcharge.Technical Specifications: Wheel Diameter: 50mmMounting Height: 2-11/16''Swivel Radius: 2-7/16'' Tread Material: NylonFinish Type: Flat BlackDynamic Load Capacity: 75 lbsMounting Plate Size: 1-1/2'' x 1-1/2''Bolt Hole Pattern: 1'' x 1''Attaching Bolt Size: 3/16'' Not IncludedBrake Type: Front Locking Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.