
Pacer Hooded Plate Caster, 1-1/2'' x 1-1/2'' Top Pla
Mfr # PPA50101FB
Zoro # G015489262
product price: $17.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPA50101FB
Zoro #
G015489262
UPC #
-
Country of Origin
United States
Description
Pacer Hooded Plate Caster| 1-1/2'' x 1-1/2'' Top Plate, Flat Black Hooded Design This series is our Pacer Hooded Series Plate Caster offering a 1-1/2'' x 1-1/2'' Mounting Plate with a Flat Black Hooded Design. This Caster is commonly used on Store Fixtures, Seating, Electronic Equipment, Office Equipment, and many other DIY applications. Our Pacer Hooded Series Casters offer a zinc die-cast body and hood with a concealed axle. Fast deliveries for any order quantity. Brakes are available in our 50mm sizes for an additional upcharge.Technical Specifications: Wheel Diameter: 50mmMounting Height: 2-11/16''Swivel Radius: 1-3/4'' Tread Material: NylonFinish Type: Flat BlackDynamic Load Capacity: 75 lbsMounting Plate Size: 1-1/2'' x 1-1/2''Bolt Hole Pattern: 1'' x 1''Attaching Bolt Size: 3/16'' Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.