
Pacer Hooded Stem Caster
Mfr # PPA50507BC
Zoro # G315489306
product price: $17.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPA50507BC
Zoro #
G315489306
UPC #
-
Country of Origin
United States
Description
PPA50507BC, Bright Chrome Finish, Pacer Hooded Stem Caster, 50mm Diameter, 5/16'' x 1'' Grip Ring StemThis listing is for a Pacer Hooded Caster, MFG Part#: PPA50507BC. This Stem Caster has our Bright Chrome Finish which adds a beautiful look and feel. This Stem Caster holds 75 lbs per caster and is used on seating, store fixtures, electronic equipment, furniture, and office equipment. Brakes are only available on the 50mm nylon tread models.These Wheels are Dual Nylon Wheels and Great for Carpet and Rugs. Do not use Hardwood or Tile without a Chair Mat for floor protection as these harder nylon wheels could leave indentations over time. Extremely easy to roll!Technical Specifications: Wheel Diameter MM: 50mmMounting Height Inches: 2-1/2''Swivel Radius Inches: 1-3/4''Finish Type: Bright ChromeDynamic Load Capacity Pounds: 75 lbsStem Type: Threaded StemStem Dimensions: 5/16'' Diameter by 1'' Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.