Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacer Hooded Stem Caster

  • Mfr # PPA50507SC

  • Zoro # G215489307


product price: $16.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA50507SC
Zoro #
G215489307
UPC #
-
Country of Origin
United States

Description

PPA50507SC, Pacer Hooded Stem Caster, 50mm Diameter, 5/16'' x 1'' Threaded StemThis listing is for a Pacer Hooded Caster, MFG Part#: PPA50507SC. This Stem Caster has our Satin Chrome Finish which adds a beautiful look and feel. This Stem Caster holds 75 lbs per caster and is used on seating, store fixtures, electronic equipment, furniture, and office equipment. Brakes are only available on the 50mm nylon tread models.These Wheels are Dual Nylon Wheels and Great for Carpet and Rugs. Do not use Hardwood or Tile without a Chair Mat for floor protection as these harder nylon wheels could leave indentations over time. Extremely easy to roll!Technical Specifications: Wheel Diameter MM: 50mmMounting Height Inches: 2-1/2''Swivel Radius Inches: 1-3/4''Finish Type: Satin ChromeDynamic Load Capacity Pounds: 75 lbsStem Type: Threaded StemStem Dimensions: 5/16'' Diameter by 1'' Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.