Pacer Satin Chrome Hooded Chair Caster Set of 5, 5PK

  • Mfr # PPA50223SC-4-PACK

  • Zoro # G215241486


product price:  $92.75
/pk 5, $18.55/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPA50223SC-4-PACK
Zoro #
G215241486
UPC #
-
Country of Origin
Unknown

Description

Pacer Hooded Chair Caster Set of 5, 50mm Diameter, 7/16'' x 7/8'' Grip Ring Stem, 375 lbs Capacity Per Set, Nylon WheelsThis listing is for a Pacer Hooded Chair Caster, MFG Part#: PPA50223SC. This Chair Caster has our Satin Chrome Finish which adds a unique, stylish look. This Chair Caster holds 375 lbs per caster and is used on seating such as office chairs and store fixtures, electronic equipment, furniture, and office equipment. Brakes are only available on the 50mm nylon tread models.These Wheels are Dual Nylon Wheels and Great for Carpet and Rugs. Do not use these wheels Hardwood flooring without a Chair Mat for floor protection as these harder nylon wheels could leave indentations over time. Extremely easy to roll!Matching Swivel Version with Locking Brake, Part#: PPA50223SC-BTechnical Specifications: Wheel Diameter MM: 50mmMounting Height Inches: 2-3/8''Swivel Radius Inches: 1-3/4''Finish Type: Satin ChromeDynamic Load Capacity Pounds: 75 lbs each / 375 lbs per Set of 5Stem Type: Grip Ring StemStem Dimensions: 7/16'' Diameter by 7/8'' Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.