Shop SHEPHERD HARDWARE
See all product information
Create Account
Rigid Caster, 2 in Dia Wheel, 3/4 in W Wheel, Polypropylene Wheel, 125 lb
- Mfr # 9396
- Zoro # G225013035
product price:Â
$
8.89
/ea
Key Features
Wheel Dia.
2 in
Load Rating
125 lb
Wheel/Tread Material
Polypropylene
Caster Mounting Type
Plate
Wheel Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9396
- Zoro #
- G225013035
- UPC #
- 39003093962
- Country of Origin
- China
- Load Rating
- 125 lb
- Wheel/Tread Material
- Polypropylene
- Caster Mounting Type
- Plate
- Wheel Bearing Type
- Single Row Ball
Dimensions
- Wheel Dia.
- 2 in
- Wheel Width
- 3/4 in
- Overall Height
- 2-1/2 in
Description
Wheels are lightweight, non-marking and impervious to water with good chemical resistance. Long wearing and low in cost.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.