Shop SHEPHERD HARDWARE
See all product information
Create Account
Rigid Caster, 4 in Dia Wheel, TPU Wheel, Black/Blue, 300 lb
- Mfr # 3662
- Zoro # G025011347
product price:Â
$
24.69
/ea
Key Features
Frame Finish
Powder-Coated
Wheel Dia.
4 in
Wheel/Tread Material
TPU
Caster Mounting Type
Plate
Core Color
Black/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3662
- Zoro #
- G025011347
- UPC #
- 39003036624
- Country of Origin
- China
- Frame Finish
- Powder-Coated
- Wheel/Tread Material
- TPU
- Caster Mounting Type
- Plate
- Core Color
- Black/Blue
- Load Rating
- 300 lb
Dimensions
- Wheel Dia.
- 4 in
- Overall Height
- 5 in
Description
Shepherd Hardware Rigid Caster, 300 lb Weight, Wheel Diameter: 4 in, Wheel Material: TPU, Plate Dimensions: 2-5/8 x 3-3/4 in, Housing Material: Polypropylene, Powder-Coated, Black/Blue, Plate Mounting, Dimensions: 4 in L x 2-5/8 in W x 5 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.