Zoro Homepage

Shepherd 9344 2 Count 2 in. Threaded Stem Caster

  • Mfr # 9344

  • Zoro # G803734147


product price: $27.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9344
Zoro #
G803734147
UPC #
039003093443
Country of Origin
China

Description

  • 80 lb load rating
  • Threaded stem
  • Industry standard for wood base office furniture
  • Double bearing raceways allow for instant swiveling
  • It has a black, soft rubber wheel for smooth, silent operation on hard floors and chair mats
  • 2"
  • 2 per card
  • Length: 13
  • Width: 4.75
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.