Zoro Homepage

Shepherd 9611 7 in. X 1.5 in. Plastic Hub Semi Pneumatic Rubber Tire

  • Mfr # 9611

  • Zoro # G904062507


product price: $28.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9611
Zoro #
G904062507
UPC #
39003096116
Country of Origin
China

Description

  • Multi purpose replacement
  • A selection of the most commonly used household, industrial, lawn, garden and material handling wheels
  • Economical rust free plastic hubs
  • Sturdy ball bearing steel hubs for more demanding applications
  • Pneumatic tires
  • Diamond tread
  • 1/2" bore
  • 7" x 1-1/2"
  • Carded
  • Length: 7
  • Width: 1.5
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.