Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 2 3/16"dia, Nylon, 75lb

  • Mfr # PHG5558BK

  • Zoro # G904843847


product price: $4.19
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Twin Wheel
Wheel Width
2 1/4 in
Mounting Height
2 1/8 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHG5558BK
Zoro #
G904843847
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 1/4 in
Mounting Height
2 1/8 in
Stem Length
7/8 in
Overall Wheel Width
2 11/64 in
Wheel Dia.
2 3/16 in
Stem Dia.
7/16 in
Stem Size
7/8 in
Caster Stem Size
1/2"-13 x 1 1/2 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Twin Wheel
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain
Wheel/Tread Hardness Rating
Not Rated
Number of Wheels
2
Includes Hood
Yes
Wheel Core Material
Nylon
System of Measurement
Inch
Wheel/Tread Color
Black
Includes
Yes
Includes Thread Guards
No
Frame Finish
Zinc Plated
Caster Mounting Type
Stem
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Frame Color
Black
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Number of Mounting Holes
0
Operating Temperature - Minimum
-40 Degrees F
Wheel Core Type
Solid
Wheel Hardness Rating
85 Shore D
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
75 lb

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 3/16 in Wheel Dia., 2 1/4 in Wheel Width, Nylon Wheel/Tread Material, 2 1/8 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.