Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 3"dia, Polyurethane, 120lb

  • Mfr # PRE30748ZN-VPR01(CG)

  • Zoro # G004843846


product price: $8.79
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
7/8 in
Mounting Height
3 1/2 in
Load Rating
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE30748ZN-VPR01(CG)
Zoro #
G004843846
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
7/8 in
Mounting Height
3 1/2 in
Stem Length
1 1/2 in
Thread Size
3/8"-16
Wheel Dia.
3 in
Stem Dia.
1/2 in
For Axle Dia.
1/4 in
Caster Stem Size
3/8"-16 x 1 in
Stem Size
1 1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
120 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Wheel/Tread Hardness Rating
Firm
Number of Wheels
1
Swivel Raceway Type
Double Ball
Wheel Core Material
Polyurethane
Includes Hood
No
Wheel/Tread Hardness
85-90 Shore A
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
System of Measurement
Inch
Frame Finish
Zinc Plated
Caster Mounting Type
Stem
Includes Thread Guards
No
Wheel/Tread Color
Clear
Wheel Core Type
Solid
Load Capacity - Maximum
120 lb
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-40 Degrees F
Series
Regent
Number of Mounting Holes
0
Wheel Hardness Rating
85 Shore A

Description

Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.