Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 5"dia, 125lb

  • Mfr # PRE50748ZN-3R

  • Zoro # G204843844


product price: $18.99
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
5 3/4 in
Load Rating
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE50748ZN-3R
Zoro #
G204843844
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1 in
Mounting Height
5 3/4 in
Stem Length
1 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Stem Size
1 1/2 in
Caster Stem Size
3/8"-16 x 1 in
Wheel Dia.
5 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
125 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Includes Thread Guards
No
Caster Product Group
Swivel Caster
Includes Hood
No
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
System of Measurement
Inch
Swivel Raceway Type
Double Ball
Wheel Core Material
Rubber
Wheel/Tread Hardness
75 Shore A
Wheel/Tread Color
Black
Caster Mounting Type
Stem
Load Capacity - Maximum
125 lb
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
75 Shore A
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Maximum
160 Degrees F
Number of Mounting Holes
0
Series
Regent

Description

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.