Shop SHEPHERD HARDWARE
See all product information
Create Account
Swivel Caster, 2 in Dia Wheel, TPU Wheel, Black/Blue, 135 lb
- Mfr # 3657
- Zoro # G825003771
product price:Â
$
13.45
/ea
Key Features
Wheel Bearing Type
Ball
Load Rating
135 lb
Frame Finish
Powder-Coated
Caster Mounting Type
Plate
Wheel Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3657
- Zoro #
- G825003771
- UPC #
- 39003036570
- Country of Origin
- China
- Wheel Bearing Type
- Ball
- Load Rating
- 135 lb
- Frame Finish
- Powder-Coated
- Caster Mounting Type
- Plate
- Wheel/Tread Material
- TPU
- Core Color
- Black/Blue
Dimensions
- Wheel Dia.
- 2 in
- Overall Height
- 2-7/8 in
Description
Shepherd Hardware Swivel Caster, 135 lb Weight, Wheel Diameter: 2 in, Wheel Material: TPU, Bearing Type: Ball, Plate Dimensions: 2 x 2-3/4 in, Housing Material: Polypropylene, Powder-Coated, Black/Blue, Plate Mounting, Dimensions: 3-1/2 in L x 2 in W x 2-7/8 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.