Zoro Homepage
This item is Discontinued.
Shepherd Hardware Shepherd 3040S 4 Count 1.5 in. Round Insert Cups 3040S

Shepherd 3040S 4 Count 1.5 in. Round Insert Cups (Discontinued)

  • Mfr # 3040S
  • Zoro # G803915348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040S
Zoro #
G803915348
UPC #
39003030400
Country of Origin
China

Description

  • Chair base cup inserts into the foot of wrought iron furniture legs protecting both the furniture and the flooring surface
  • White
  • 1-1/2"
  • 4 per card
  • Length: 4.6
  • Width: 3.6
  • Height: 1.4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.