Zoro Homepage

Masking Disc, 2.5 mil Thick, Amber, Silicone Adhesive, 2000 PK

  • Mfr # SH-34464

  • Zoro # G1935637


product price: $91.39
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Tape Color
Amber
Tape Adhesive
Silicone
Tape Thickness
2.5 mil
Thickness
2.5 mil
Max. Tape Performance Temp.
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-34464
Zoro #
G1935637
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Thickness
2.5 mil
Imperial Tape Shape Diameter
1/2 in
Metric Tape Shape Diameter
12.7 mm
Film Thickness
1 mm

Description

Masking Disc, Tape Color Amber, Tape Brand Caplugs, Brand and Series Caplugs KP-SH, Imperial Tape Length 36 yd, Imperial Tape Width Not Applicable, Imperial Tape WxL Not Applicable, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range Up to 500 Degrees F, Series KP-SH, Tape Type Masking Tape, Tape Sub-Type Insulation Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.