Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masking Tape, 2.5 mil Thick, Amber, Silicone Adhesive

  • Mfr # SH-10298

  • Zoro # G1935871


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Tape Color
Amber
Tape Adhesive
Silicone
Tape Thickness
2.5 mil
Thickness
2.5 mil
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-10298
Zoro #
G1935871
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.5 mil
Thickness
2.5 mil
Imperial Tape Width
1/8 in
Imperial Tape Length
36 yd
Metric Tape Length
33 m
Metric Tape Width
3.2 mm
Film Thickness
1 mm
Roll Width
1/8 in

Details

Item
Masking Tape
Tape Color
Amber
Tape Adhesive
Silicone
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Color
Amber
Max. Tape Performance Temp.
500 Degrees F
Series
22-SH
Tape Backing Material
Polyimide Film
Tape Sub-Type
Insulation Tape
Tape Type
High-Temperature Film Tape
Tape Brand
Caplugs
Common Industry
Electronics
Temperature Range
Up to 500 Degrees F
Tape Resistance Properties
Flame-Resistant
Product Form
Continuous Roll
Environment
High Temperature
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
500 Degrees F
Tape Backing Construction
Film
Surface Compatibility
Parylene
Features
Masking
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Amber, Tape Brand Caplugs, Brand and Series Caplugs 22-SH, Imperial Tape Length 36 yd, Imperial Tape Width 1/8 in, Imperial Tape WxL 1/8 in x 36 yd, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range Up to 500 Degrees F, Series 22-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type Insulation Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.