Zoro Homepage

Rivet Nut, #10-24 Thread Size, Low Carbon Steel

  • Mfr # BTI-CAT2-1024/B1

  • Zoro # G908168717


product price: $0.37
/ea
Sold in multiples of 75 for $27.75

Key Features

Body Texture
Smooth
Material
Low Carbon Steel
Finish
Cadmium
End Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-CAT2-1024/B1
Zoro #
G908168717
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24

Details

Item
Rivet Nut
Body Texture
Smooth
Material
Low Carbon Steel
Finish
Cadmium
End Type
Open

Description

Sherex Rivet Nut Smooth CAT Series 1024 UNC Thin Wall 12L141215 Low Carbon Steel Cadmium Open End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.