Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 0.91 in L, Steel, 25 PK
- Mfr # FHK2-3716-177
- Zoro # G1118743
product price:Â
$
10.69
/pk of 25, $0.43/ea
Key Features
Flange Style
Flanged
Thread Size
3/8"-16
Drill Bit Size
HEX HOLE REQUIRED
Material
Steel
Finish
Clear Trivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHK2-3716-177
- Zoro #
- G1118743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Clear Trivalent
- Grip Range
- .039 in to .177 in
- System of Measurement
- Inch
- End Type
- Open
Dimensions
- Thread Size
- 3/8"-16
- Drill Bit Size
- HEX HOLE REQUIRED
- Flange Diameter
- 0.559 in
- Insert Diameter
- 0.511 in
- Overall Length
- 0.91 in
Description
Rivet Nut, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.