Zoro Homepage

Rivet Nut, 5/16"-18 Thread Size, Low Carbon Steel

  • Mfr # BTI-CAL2-3118-312/B1

  • Zoro # G508168698


product price: $0.56
/ea
Sold in multiples of 45 for $25.20

Key Features

Body Texture
Knurled
Material
Low Carbon Steel
Finish
Trivalent
End Type
Open
Head Height
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-CAL2-3118-312/B1
Zoro #
G508168698
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Head Height
0.035

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Low Carbon Steel
Finish
Trivalent
End Type
Open

Description

Sherex Rivet Nut Knurled CAL Series 51618 x 312 Thin Wall 10081010 Low Carbon Steel Zinc Yellow Trivalent Open End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.