Zoro Homepage

Rivet Nut, M5-0.80 Thread Size, Stainless Steel

  • Mfr # BTI-CAL1-580-3.3/B1

  • Zoro # G008168686


product price: $0.78
/ea
Sold in multiples of 30 for $23.40

Key Features

Body Texture
Knurled
Material
Stainless Steel
Finish
Passivated
End Type
Open
Head Height
0.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-CAL1-580-3.3/B1
Zoro #
G008168686
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Head Height
0.76

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Stainless Steel
Finish
Passivated
End Type
Open

Description

Sherex Rivet Nut Knurled CAL Series M508 x 33 Thin Wall 302 Stainless Steel Passivated Open End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.