
Desk Ref Sys, 10 Panels, Gray
Mfr # 554210
Zoro # G7319772
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Sheet Capacity
10 Display Panel(S)
Width
15.31"
Height
3.81"
Type
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554210
Zoro #
G7319772
UPC #
-
Country of Origin
Germany
Dimensions
Width
15.31"
Height
3.81"
Length
10.25"
Sheet Size
Letter Size
Details
Item
Desk Ref Sys,10 Panels,Gray
Material
Plastic
Sheet Capacity
10 Display Panel(S)
Type
Rectangle
Color
Gray
Features
Can Be Scanned, Anti-Glare, TAA Compliant, Tabs with blank labels included
Includes
Desk Stand, 10 Panels And 10 Snap-On Tabs
Opening
Top
Mounting Type
Table Stand
Description
Desk Ref Sys,10 Panels,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.