
Motion Rot., Dsk Ref Sys, 10 Pnls, Black
Mfr # 553937
Zoro # G7319833
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
Sheet Capacity
10 Display Panel(S)
Width
9.83"
Height
8.06"
Type
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553937
Zoro #
G7319833
UPC #
-
Country of Origin
Germany
Dimensions
Width
9.83"
Height
8.06"
Length
14.16"
Sheet Size
Letter Size
Details
Item
Motion Rot.,Dsk Ref Sys,10 Pnls,Black
Material
Metal, Plastic
Sheet Capacity
10 Display Panel(S)
Type
Rectangle
Color
Graphite
Features
Can Be Scanned, Anti-Glare, TAA Compliant, Tabs with blank labels included
Includes
Metal Desk Stand, 10 Panels And 10 Snap-On Tabs
Opening
Top
Mounting Type
Table Stand
Description
Motion Rot.,Dsk Ref Sys,10 Pnls,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.