This item is Discontinued.

Sherpa Travel Ultimate On Wheels Airline Approved Pet Carrier, Black, Large 98792-94995-006

Travel Ultimate On Wheels Airline Approved Pet Carrier, Black, Large (Discontinued)

  • Mfr # 98792-94995-006
  • Zoro # G1496014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98792-94995-006
Zoro #
G1496014
UPC #
743723987929
Country of Origin
China

Description

Sherpa Ultimate On Wheels pet carrier utilizes easy-glide recessed wheels for smooth, quiet, steady motion. Takes the weight off your shoulders. Convenient detachable handle with padded grip for extra comfort can also be converted to an adjustable shoulder strap. Carry it or pull it. It's great either way. Includes Pet on Board flag for better visibility. Sherpa pet carriers on wheels feature a stylish lightweight design fashioned from black quilted nylon. New travel bed tray slides in and out and includes a soft, cozy, machine washable, replaceable faux lambs wool liner. Mesh panels and roll-up flaps on three sides for ventilation and ultimate privacy for your pet. Two entrances - front opening and U-shaped top zipper for top and side entry. Locking zippers. Brass hardware. Inside leash ring. Seat belt strap. Extra-large rear zippered accessory pocket for all essentials. Fits comfortably under cabin seat. Approved on most major airlines. Carrier rolls flat on four wheels with no tilting to provide your pet with a comfortable travel experience. Available in black color and large size. Pets up to 22 pounds. Dimensions are 21”L x 12.25”W x 10.5”H. Weighs 5.5 pounds. How to Find the Best Fit: Select the carrier size based on your pet's measurements and then by your pet’s weight, making sure not to exceed the maximum weight limits. Note: the carrier is designed for pets lying down, so your pet may not be able to stand. How to Measure Your Pet: For pet’s length, start at the front of the chest and measure to the end of the pet's rear. For height, measure from the floor to the top of the back. Sherpa Travel gives pet parents the best of all worlds: innovative products, stylish designs, environmental responsibility, and exceptional value with a variety of travel carriers, leads, mats, straps, to meet a pet's and pet parent's needs for travel. Sherpa products are designed to meet child safety standards and are backed by our 100% satisfaction guarantee. If a customer is dissatisfied with a Sherpa product for any reason, we will replace or refund it. Read all packaging instructions, warnings and cautions upon receipt. Packaging contains small parts, discard after opening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.