Zoro Homepage
This item is Discontinued.
Sherwin-Williams Spray Paint, Chrome, Metallic, 12 oz K01404777

Spray Paint, Chrome, Metallic, 12 oz (Discontinued)

  • Mfr # K01404777
  • Zoro # G104115522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01404777
Zoro #
G104115522
UPC #
724504071976
Country of Origin
China

Details

Item
Spray Paint
Color Family
Metallics
Color
Chrome
Paint and Primer Finish
Metallic
Sheen
Metallic
Net Weight
12 oz
Application Method
Spray
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Multi-Surface
Paint Color Family
Metallics

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 12 oz Metallic Spray Paint, Chrome
  • Dries quickly for a brilliant metallic-like finish
Specifications
  • Color: Chrome
  • Capacity: 12 oz
  • Weight: 1.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.