This item is Discontinued.

Sherwin-Williams Sherwin Williams K02400777 11 oz Stainless Steel Spray Paint K02400777

Sherwin Williams K02400777 11 oz Stainless Steel Spray Paint (Discontinued)

  • Mfr # K02400777
  • Zoro # G604115732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02400777
Zoro #
G604115732
UPC #
724504073345
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 11 oz Stainless Steel Spray Paint
  • Stainless Steel Silver Metallic for Glass, Iron, Metal, Wood
Specifications
  • Capacity: 11 oz
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.