Sherwin Williams K05599007 12 oz Colormaxx Aerosol Spray Paint; Machinery Gray

  • Mfr # K05599007

  • Zoro # G904116408


product price:  $21.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K05599007
Zoro #
G904116408
UPC #
724504055990
Country of Origin
China

Description

Krylon COLORmaxx spray paint provides premium coverage and superior color with excellent adhesion and durability. This product has smooth application with added rust protection. The easy push big button tip provides the ability to spray at any angle for fast coverage to get your project done.

Features
  • Ideal for indoor and outdoor furniture, accessories, crafts and decor
  • Big button spray tip with spray any way capabilities
  • Dries in 10 minutes or less
Specifications
  • Color: Machinery Gray
  • Finish: Gloss
  • Capacity: 12 oz
  • Weight: 1.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.