White All Purpose Adhesive Sealant, 10 oz Cartridge, Clear, Silicon rubber Base

  • Mfr # W11121010

  • Zoro # G921834958


product price: $13.49
/ea
Sold in multiples of 12 for $161.88

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11121010
Zoro #
G921834958
UPC #
023275090101
Country of Origin
United States

Description

White Lightning all purpose sealant cartridge, 10 oz, silicon rubber base, composition: middle petroleum distillate, ethyltriacetoxysilane, acetic acid, titanium dioxide, octamethylcyclotetrasiloxane, liquid, 3 hr drying, 1 day curing, clear, -50 to 450 degreesF, 1.06 specific gravity, >93.3 degreesC flash, 30 g/l voc, >0.07 sq-cm/sec viscosity rating, applicable materials: ceramic tile, porcelain, vinyl, wood and glass. Caulking your home is great way to protect against damage from heat, water and weather elements. Special attention should be paid to exterior areas like windows and doors while interior areas like bathtubs, sinks, toilets and splashboards need extra protection against water that can seep in and cause costly floor and wall damage. White Lightning offers a full line of caulks and sealants to ensure that your home stays well protected, energy efficient and beautiful. White Lightning all purpose paintable silicon is a low-voc, 3-hour-water-ready and 30-minute-paint-ready adhesive sealant for interior and exterior use. It has silicone-like performance and the paintability and protection of acrylic latex caulk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.