This item is Discontinued.

Sword Performance Electrolyte Freeze Pop, Lemonade, PK36 02-04-01-36-LM

Electrolyte Freeze Pop, Lemonade, PK36 (Discontinued)

  • Mfr # 02-04-01-36-LM
  • Zoro # G000494028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02-04-01-36-LM
Zoro #
G000494028
UPC #
850006932214
Country of Origin
United States

Details

Item
Non-Staining Freeze Pop
Drink Content Type
Balanced Electrolytes
Flavor
Lemonade
Yield Per Unit
3 oz.
Pack Quantity
Case of 36 Freeze Pops
Notes
All-natural Ingredients. Vegan. Non-GMO. Safe for diabetics.
Certifications
FDA approved ingredients
Use
Body Temp Cooling

Description

Made from real fruit flavors. No dyes/artificial flavors/sweeteners/caffeine. SHIELD® is made with a blend of real fruit: Berry from real raspberries & strawberries, Lemonade from real lemons & limes, Orange from real mandarin oranges & tangerines, Pineapple Mango from real pineapples & mangoes. Our 3 fl oz. individually wrapped freeze pops are a fun and unique way to rehydrate and cool the body’s core temperature. Chances are, you're dehydrated. Life is thirsty work. So we made SHIELD® for you when water just isn't cutting it. Refreshing fruit flavors from real ingredients to quench thirst for anyone, anytime, anyplace. Because for the relentless, hydration never takes a day off. We've taken a new approach to hydration: Drinkable PPE®. After all, hydration is vital to keeping your body working optimally. Here at Sword Performance, we believe hydration is important for everyone. Whether you're watching from the stands, playing on the field, driving home from work or shoveling gravel – everyone needs to stay hydrated to stay protected. Being hydrated helps maintain and improve: • Mental clarity – no brain fog • Endurance – delayed physical and mental fatigue • Motor control skills – no shaky hands or loss of grip due to fatigue • Muscular strength – avoid cramping Our products were designed to help maintain hydration, using all-natural ingredients that serve a specific purpose in your body. Stay safe and stay hydrated with our Drinkable PPETM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.