Shop SHIELD-PLATINUM

COV-POU62 9 ft. Umbrella Cover

  • Mfr # COV-POU62
  • Zoro # G703895689

product price: 
$
61.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
COV-POU62
Zoro #
G703895689
UPC #
653451994222
Country of Origin
China

Description

Shield-Platinum Outdoor Cover is a 3-layer cover made with 500 denier solution-dyed Air Textured Yarn (ATY) polyester fabric, laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner, enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.

Features
  • Fits on a standard 9 ft. or 11.5 ft. market umbrella
  • 3-layers of premium solution-dyed polyester featuring anti-tear and anti-scratch protection
  • Features a durable woven polyester fabric linear mass density of 500D and provides 1500 UV protection hours
  • Water resistant design prevents leaking in medium rain
  • 2-way breathable fabric and vents help control moisture and prevent mold
  • Able to withstand cold weather down to minus 35°F and heat up to 350°F
  • Features an inner fabric lining for extra furniture protection
  • Includes a click-close hem cord to secure the cover on windy days
Specifications
  • Size: 9 ft.
  • Weight: 1.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.