Shop SHIELD
See all product information
Create Account
Refrigerant Locking Cap, 1 in L, PK12
- Mfr # SHLD-E12-A2L
- Zoro # G122441443
product price:Â
$
112.99
/pk of 12, $9.42/ea
Free Shipping & Returns
Key Features
For Refrigerant Type
R-32, R-454B
Wire Rope Length
1 in
Connection Size
5/16 in
Cap Material
Brass
Sleeve Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHLD-E12-A2L
- Zoro #
- G122441443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 in
- Connection Size
- 5/16 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- For Refrigerant Type
- R-32, R-454B
- Cap Material
- Brass
- Sleeve Color
- Red
- Unlocking Method
- Bit and Driver
- Item
- Refrigerant Locking Cap
- Resistance Properties
- Corrosion Resistant, Tamper Resistant, UV Resistant, Water Resistant
- Includes
- Bits
- Standards
- IMC(R) 1101.10, IRC(R) M1411.6
Description
Refrigerant Locking Cap, Standards IMC(R) 1101.10, IRC(R) M1411.6, Includes Bits, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.