Zoro Homepage

Refrigerant Locking Cap, 1 in L, Red, PK4

  • Mfr # SHLD-A2L4

  • Zoro # G716474932


product price: $33.59
/pk 4, $8.40/ea

Key Features

Includes
Tamper-Resistant Bit
Connection Size
1/4 in
Cap Material
Brass
Overall Length
1 in
For Refrigerant Type
R-32, R-454B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHLD-A2L4
Zoro #
G716474932
UPC #
684520325425
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Overall Length
1 in

Details

Includes
Tamper-Resistant Bit
Cap Material
Brass
For Refrigerant Type
R-32, R-454B
Item
Refrigerant Locking Cap
Sleeve Color
Red
Standards
IMC(R) 1101.10, IRC(R) M1411.6
Resistance Properties
Tamper Resistant, UV Resistant, Water Resistant
Unlocking Method
Bit and Driver

Description

A2L Locking cap,Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.