
Sports Drink, 16.9 oz, 16.9 oz
Mfr # Z2-02-16.9-12-PM
Zoro # G815891180
product price: $27.49
/pk 12, $2.29/eaKey Features
Electrolyte Type
Rapid-Rehydration
Drink Form
Ready-to-Drink
Yield per Unit
16.9 oz
Sugar Content
Sugar-Free
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z2-02-16.9-12-PM
Zoro #
G815891180
UPC #
850006932108
Country of Origin
United States
Dimensions
Container Size
16.9 oz
Details
Item
Sports Drink
Electrolyte Type
Rapid-Rehydration
Flavor
Pineapple Mango
Drink Form
Ready-to-Drink
Yield per Unit
16.9 oz
Sugar Content
Sugar-Free
Color
Clear
Includes Immune Support
Immune Support Not Included
Packaging
Single-Serve
Includes All Natural Ingredients
All Natural Ingredients Included
Description
Sports Drink, Flavor Pineapple Mango, Yield per Unit 16.9 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.