Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Apron, Versa-Adjustable, Small, 24x32, Gray

  • Mfr # 103532-GY

  • Zoro # G704986133


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Overall Length
1.75 in
Height
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103532-GY
Zoro #
G704986133
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Overall Length
1.75 in
Height
8.38 in

Description

Features hook & loop closure at the waist, which aid in relieving weight off the shoulders. Its comfortable fit is attained by varying the position of the flaps. Shoulder pads included.
Standard Protection: 0.5mm Pb Equivalency Apron Width: 24 Inches Apron Length: 32 Inches Waist Adjustable Non-absorbent vinyl surface is easy to cleanShipping Weight: 15 lbs
Shipping Dimensions: 10.00 x 8.38 x 1.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.