Floor Arc Flash Zone Sign, 36 in Height, 36 in Width, Polycarbonate, Horizontal Rectangle, English
Mfr # AFZ3642
Zoro # G4109637
product price: $71.25
/eaKey Features
Header
No Header
Legend
Arc Flash Zone Keep Clear
Width
36 in
Height
36 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFZ3642
Zoro #
G4109637
UPC #
815035010739
Country of Origin
United States
Dimensions
Width
36 in
Height
36 in
Thickness
0.03 in
Diameter
36 in
Depth
36 in
Description
Floor Arc Flash Zone Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Zone Keep This Area Clear Authorized Personnel Only, Sign Legend Style Text
- • Beveled Edge Stands up to Forklift Traffic
- • Mighty Line floor tape is patented and limited warrantied for 1-year.
- • Heavy Duty Mighty Line products stand up to industrial wheel traffic
- • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
- • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.