Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Message Stop Sign, 36 in H, 36 in W, Heavy Duty Industrial Grade Composite, Octagon, STP36WMSG

  • Mfr # STP36WMSG

  • Zoro # G4020816


product price: $70.99
/ea

Key Features

Legend
Stop Think Observe Proceed
Width
36 in
Height
36 in
Sign Shape
Octagon
Sign Material
Heavy Duty Industrial Grade Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP36WMSG
Zoro #
G4020816
UPC #
815035010678
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Thickness
0.03 in
Diameter
36 in
Depth
36 in

Details

Item
Floor Message Stop Sign
Legend
Stop Think Observe Proceed
Sign Shape
Octagon
Sign Material
Heavy Duty Industrial Grade Composite
Sign Mounting Style
Adhesive
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Subject Matter
Safety Incentive and Motivational
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Anti-Slip Surface
No
Legend Pictogram ID
PADM-80
Adhesive Type
Rubber
Legend Pictogram Description
Stop
Sign Legend Style
Text
Sign Legend
Stop Think Observe Proceed
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Red
Adhesive Style
Removable
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 1910.176(a)
Minimum Service Temperature
32 Degrees F
Sign Mounting Location
Floor
Material Properties
Rigid
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header
No Header
Product Type
Floor Message Stop Sign

Description

Floor Message Stop Sign, Octagon, Number of Printed Sides 1, Sign Format ANSI/OSHA Format, Sign Legend Stop Think Observe Proceed, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.