Zoro Homepage

Floor Message Stop Sign, 48 in H, 48 in W, Heavy Duty Industrial Grade Composite, Octagon, STP48WMSG

  • Mfr # STP48WMSG

  • Zoro # G3924873


product price: $74.99
/ea

Key Features

Legend
Stop Think Observe Proceed
Width
48 in
Height
48 in
Sign Shape
Octagon
Sign Material
Heavy Duty Industrial Grade Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP48WMSG
Zoro #
G3924873
UPC #
815035010685
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Thickness
0.03 in
Diameter
48 in
Depth
48 in

Details

Item
Floor Message Stop Sign
Legend
Stop Think Observe Proceed
Sign Shape
Octagon
Sign Material
Heavy Duty Industrial Grade Composite
Sign Mounting Style
Adhesive
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Subject Matter
Safety Incentive and Motivational
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
Yes
Adhesive Style
Removable
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 1910.176(a)
Glow In The Dark
No
Sign Mounting Location
Floor
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Sign Header
No Header
Graffiti Resistant
Yes
Legend Pictogram ID
PADM-80
Sign Legend
Stop Think Observe Proceed
Adhesive Type
Rubber
Mirror Print
No
Chemical Resistant
Yes
Material Properties
Rigid
Sign Header Background Color
red
Anti-Slip Surface
No
Legend Pictogram Description
Stop
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
32 Degrees F
Product Type
Floor Message Stop Sign

Description

Floor Message Stop Sign, Octagon, Number of Printed Sides 1, Sign Format ANSI/OSHA Format, Sign Legend Stop Think Observe Proceed, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.