Floor Stop Sign, 48 in H, 48 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP48

  • Mfr # STP48

  • Zoro # G3942136


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Stop
Width
48 in
Height
48 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STP48
Zoro #
G3942136
UPC #
815035010630
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Thickness
0.03 in
Depth
48 in
Diameter
48 in

Details

Item
Floor Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Heavy Duty Industrial Grade Composite
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
White
Material
PVC
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Adhesive Type
Rubber
Graffiti Resistant
Yes
Sign Header
Stop
Corrosion Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Red
Minimum Service Temperature
32 Degrees F
Sign Legend
Stop
OSHA Regulations
OSHA 1910.176(a)
Number of Printed Sides
1
Adhesive Style
Removable
Sign Mounting Location
Floor
Material Properties
Rigid
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
Yes
Product Type
Floor Stop Sign

Description

Floor Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stop, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products