Floor Stop Sign, 54 in H, 54 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP54

  • Mfr # STP54

  • Zoro # G4154832


product price:  $99.15
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Stop
Width
54 in
Height
54 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STP54
Zoro #
G4154832
UPC #
815035010647
Country of Origin
United States

Dimensions

Width
54 in
Height
54 in
Thickness
0.03 in
Diameter
54 in
Depth
54 in

Details

Item
Floor Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Heavy Duty Industrial Grade Composite
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Legend Style
Text
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Sign Mounting Location
Floor
Adhesive Type
Rubber
Graffiti Resistant
Yes
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend
Stop
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Minimum Service Temperature
32 Degrees F
Chemical Resistant
Yes
OSHA Regulations
OSHA 1910.176(a)
Sign Header Background Color
red
Abrasion Resistant
Yes
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Removable
Sign Header
stop
Glow In The Dark
No
Product Type
Floor Stop Sign

Description

Floor Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stop, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.