Shields Marine Type A1-15 Low Permeation Series 368 Fuel Hose, 100# Working Pressure

  • Mfr # 16-368-0146
  • Zoro # G124011736
product price: 
$
201.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16-368-0146
Zoro #
G124011736
UPC #
808282266271
Country of Origin
United States

Description

SAE J1527 Type A1-15 - ISO 7840. Low permeation fuel hose has a plastic barrier veneer with NBR outer layer tube to limit permeation. Polyester reinforced and complies with EPA and CARB low permeation requirements. Weather/UV resistant NBR/PVC cover. Fuel feed - gasoline up to 85% ethanol blended fuels / diesel / bio-diesel all blendsMeets USCG Type A1-15 requirements for pleasure boatsISO 7840 Type A1NMMA/CE type acceptedTemperature range: -20°F to 212°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.