Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type A1-15 Low Permeation Series 368 Fuel Hose, 50'

  • Mfr # 116-368-0386

  • Zoro # G300688400


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-368-0386
Zoro #
G300688400
UPC #
-
Country of Origin
United States

Description

SAE J1527 Type A1-15 - ISO 7840. Low permeation fuel hose has a plastic barrier veneer with NBR outer layer tube to limit permeation. Polyester reinforced and complies with EPA and CARB low permeation requirements. Weather/UV resistant NBR/PVC cover. Fuel feed - gasoline up to 85% ethanol blended fuels / diesel / bio-diesel all blendsMeets USCG Type A1-15 requirements for pleasure boatsISO 7840 Type A1NMMA/CE type acceptedTemperature range: -20°F to 212°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.