Zoro Homepage

Compression Plate, 100mm, M6 Thread

  • Mfr # FG-M6COMP100U

  • Zoro # G1837437


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Force Gauges
Product Type
Compression Plate
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-M6COMP100U
Zoro #
G1837437
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
2 in

Details

Item
Compression Plate
For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Force Gauges
Product Type
Compression Plate

Description

Compression Plate, Product Type Compression Plate, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length Not Applicable, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.