DgtlStroboscope, 0.1 fpm, +/-0.01% Acc

  • Mfr # DT-326B
  • Zoro # G0383866
product price: 
$
735.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
60 to 120,000
RPM Range
60 to 120,000
Resolution
0.1 fpm
Display
LCD Alphanumeric
Accuracy
+/-0.01%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DT-326B
Zoro #
G0383866
UPC #
-
Country of Origin
China
Item
Digital Stroboscope
Flashes per Minute
60 to 120,000
RPM Range
60 to 120,000
Resolution
0.1 fpm
Display
LCD Alphanumeric
Accuracy
+/-0.01%
Includes
AC Power Adapter, Carrying Case
Flash Duration
0.1 to 2.5 usec
Power Requirement
Rechargeable Battery or Included AC Adapter/Charger
Battery Life
12 hr
External Input/Output Triggers
Yes
Recharge Time
3 hr
Phase Shift
Internal
Flash Output (Joules)
1125 Lux
Maximum Flashes per Minute
120,000 fpm
Batteries Included
Yes
Power Source
Battery
Digital Display Screen Type
LCD
Number of Batteries Required
1
External Triggers
Input/Output
Body Style
Full Size
Minimum Operating Temperature
32 Degrees F
Battery Chemistry
Lithium
Minimum Flash Duration
0.1 usec
Minimum Flashes per Minute
60 fpm
Maximum Operating Temperature
95 Degrees F
Maximum Flash Duration
2.5 usec
Calibration Certificate Type
Available Separately
Battery Run Time
12 hr
Battery Voltage
12.6V
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Digital Stroboscope, Includes AC Power Adapter, Carrying Case, Resolution 0.1 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 120,000 fpm, Minimum Flashes per Minute 60 fpm, Maximum Flash Duration 2.5 usec, Power Source Battery, Calibration Certificate Type Available Separately, Phase Shift Internal, Minimum Flash Duration 0.1 usec, External Triggers Input/Output, Body Style Full Size, Battery Run Time 12 hr, Minimum Operating Temperature 32 Degrees F

Ratings & reviews