Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DgtlStroboscope, 0.1 fpm, +/-0.05% Acc

  • Mfr # ST-1100

  • Zoro # G603541204


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
60 to 40,000
RPM Range
60 to 40,000
Resolution
0.1 fpm
Display
5 Digit Backlit LED
Accuracy
+/-0.05%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-1100
Zoro #
G603541204
UPC #
-
Country of Origin
China

Dimensions

Auto Step Size
User Adjustable
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Digital Stroboscope
Flashes per Minute
60 to 40,000
RPM Range
60 to 40,000
Resolution
0.1 fpm
Display
5 Digit Backlit LED
Accuracy
+/-0.05%
Includes
(4) Lithium Batteries, Battery Charger, Case
Power Requirement
(4) AA Batteries
Battery Life
20 hr
Flash Output (Joules)
950 Lux
Series
Shimpo
Auto Step Rate
User Adjustable
Power Source
Battery
Phase Shift
No Phase Shift
Digital Display Screen Type
LED
External Triggers
No External Triggers Included
Battery Chemistry
Lithium
Body Style
Full Size
Batteries Included
Yes
Number of Batteries Required
4
Maximum Flashes per Minute
40,000 fpm
Minimum Flashes per Minute
60 fpm
Calibration Certificate Type
Available Separately
Battery Run Time
20 hr

Description

Digital Stroboscope, Includes (4) Lithium Batteries, Battery Charger, Case, Resolution 0.1 fpm, Digital Display Screen Type LED, Maximum Flashes per Minute 40,000 fpm, Minimum Flashes per Minute 60 fpm, Maximum Flash Duration Not Applicable, Power Source Battery, Calibration Certificate Type Available Separately, Phase Shift No Phase Shift, Minimum Flash Duration Not Applicable, External Triggers No External Triggers Included, Body Style Full Size, Battery Run Time 20 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.