Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Force Gauge, Range 500 lb., USB

  • Mfr # FGV-500HXY

  • Zoro # G5238177


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
(2) Handles, AC Adapter, Carrying Case, Metric to Inch Thread Adapter, USB Cable
Measuring Units
kg, lb, N
Range
250 kg, 2500 N, 500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGV-500HXY
Zoro #
G5238177
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Digital Force Gauge
Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
(2) Handles, AC Adapter, Carrying Case, Metric to Inch Thread Adapter, USB Cable
Measuring Units
kg, lb, N
Range
250 kg, 2500 N, 500 lb
Power Source
AC Adapter, Battery
Sampling Rate
1,000 Hz
Resolution
0.1 kg, 0.1 lb, 1 N
Auto Power Off
Yes
Measurement Modes
Comparator, Compression Peak, Real Time, Tension Peak
Memory
Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Interface
RS-232, USB
Output Type
USB/RS-232/Analog
Function
Hi-Lo Comparator with Indicator, Memory Mode, Peak Hold for Tension and Compression
Green Environmental Attribute
Product is Rechargeable
Number of Records Stored
1,000
Batteries Included
Yes
Minimum Force Measured
0.1 lbf
Number of Digits
4
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Battery Run Time
17 hr
Number of Batteries Required
1
Maximum Force Measured
500 lbf
Force Accuracy
+/-0.2% FS
Battery Chemistry
Nickel-Cadmium
Force Resolution
0.1 Kg, 0.1 lb, 1 N
Display Type
Analog
Digital Display Screen Type
LCD

Description

Digital Force Gauge, Maximum Force Measured 500 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.1 Kg, 0.1 lb, 1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Analog, Includes (2) Handles, AC Adapter, Carrying Case, Metric to Inch Thread Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface RS-232, USB, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.