Fine Point Grip, 3mm Wide, M4 Thread
Mfr # FG-M4FPG3
Zoro # G2428937
product price: $151.99
/ea
Free Shipping & Returns
Key Features
For Use With
FGE and FGV Series Force Gauges
Overall Length
1 3/5 in
Product Type
Fine Point Grip
Compatible Product Type
Force Gauges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-M4FPG3
Zoro #
G2428937
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
1 3/5 in
Details
Item
Fine Point Grip
For Use With
FGE and FGV Series Force Gauges
Product Type
Fine Point Grip
Compatible Product Type
Force Gauges
Description
Fine Point Grip, Product Type Fine Point Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length 1 3/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.