Zoro Homepage

Flat Chuck Tensile Grip, M6 Thread

  • Mfr # FG-M6FTG20U

  • Zoro # G2467823


product price: $239.99
/ea
Free Shipping & Returns

Key Features

For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Force Gauges
Overall Height
2 3/5 in
Product Type
Flat Chuck Tensile Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-M6FTG20U
Zoro #
G2467823
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 3/5 in

Details

Item
Flat Chuck Tensile Grip
For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Force Gauges
Product Type
Flat Chuck Tensile Grip

Description

Flat Chuck Tensile Grip, Product Type Flat Chuck Tensile Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Height 2 3/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.