Shop SHIMPO

Force Gauge, +/-0.2% Force Acc, Digital

  • Mfr # FGV-50XY
  • Zoro # G0057565

product price: 
$
978.99
/ea
Free Shipping & Returns

Key Features

Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable
Measuring Units
kg, lb, N
Range
20 kg, 200 N, 50 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGV-50XY
Zoro #
G0057565
UPC #
-
Country of Origin
Philippines
Item
Digital Force Gauge
Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable
Measuring Units
kg, lb, N
Range
20 kg, 200 N, 50 lb
Interface
USB
Resolution
0.01 kg, 0.01 lb, 0.1 N
Sampling Rate
1,000 Hz
Measurement Modes
Compression Peak, Standard, Tension Peak
Memory
Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Auto Power Off
Yes
Function
Hi-Lo, User Selectable Comparator
Power Source
AC Adapter, Battery
Output Type
Analog, Overload/Comparator, USB
Digital Display Screen Type
LCD
Force Accuracy
+/-0.2% FS
Force Resolution
0.01 Kg, 0.01 lb, 0.1 N
Number of Batteries Required
1
Number of Records Stored
1,000
Number of Digits
4
Maximum Force Measured
50 lbf
Minimum Force Measured
0.01 lbf
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Display Type
Analog, Digital
Battery Run Time
18 hr
Battery Chemistry
Nickel-Metal Hybride
Power Source - TS Only
AC Adapter, Battery
Power Source - old
AC Adapter, Battery

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Description

Digital Force Gauge, Maximum Force Measured 50 lbf, Minimum Force Measured 0.01 lbf, Force Resolution 0.01 Kg, 0.01 lb, 0.1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Analog, Digital, Includes AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 2 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.