Force Gauge, +/-1% Force Acc, Analog
- Mfr # MFD-06
- Zoro # G0383796
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Display
Analog
Accuracy
+/-1% FS
Includes
Carrying Case, Mounting Screws
Measuring Units
kg, lb
Range
110 lb (50 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFD-06
- Zoro #
- G0383796
- UPC #
- -
- Country of Origin
- China
- Item
- Mechanical Force Gauge
- Display
- Analog
- Accuracy
- +/-1% FS
- Includes
- Carrying Case, Mounting Screws
- Measuring Units
- kg, lb
- Range
- 110 lb (50 kg)
- Measurement Modes
- Peak Mode, Real Time
- Resolution
- 0.5 lb (0.5 kg)
- Digital Display Screen Type
- LCD
- Minimum Force Measured
- 0.5 lbf
- Maximum Force Measured
- 110 lbf
- Display Type
- Analog
- Gauge Adapters Included
- Chisel, Cone, Extension Rod, Flat Head, Hook
- Number of Digits
- 5
- Force Accuracy
- +/-1% FS
- Force Resolution
- 0.5 lb
- Analog Display Graduation
- 0.5
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
Description
Mechanical Force Gauge, Maximum Force Measured 110 lbf, Minimum Force Measured 0.5 lbf, Force Resolution 0.5 lb, Force Accuracy +/-1 Percent FS, Measuring Units kg, lb, Display Type Analog, Analog Display Graduation 0.5, Includes Carrying Case, Mounting Screws, Digital Display Screen Type LCD, Manufacturer Warranty Length 1 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Number of Digits 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.