Zoro Homepage

Hand Wheel Stand, 250 lb.

  • Mfr # FGS-250W

  • Zoro # G1155852


product price: $615.99
/ea
Free Shipping & Returns

Key Features

For Use With
FGV, FGE, MF, MFD, FG-3000, and FG-7000 Series Force Gauges, 250 lb Capacity
Overall Width
9 4/5 in
Overall Height
17 1/2 in
Overall Length
7 7/10 in
Compatible Product Type
Force Gauges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGS-250W
Zoro #
G1155852
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 4/5 in
Overall Height
17 1/2 in
Overall Length
7 7/10 in

Details

Item
Hand Wheel Operated Test Stand
For Use With
FGV, FGE, MF, MFD, FG-3000, and FG-7000 Series Force Gauges, 250 lb Capacity
Compatible Product Type
Force Gauges
Product Type
Hand Wheel Operated Test Stand

Description

Hand Wheel Operated Test Stand, Product Type Hand Wheel Operated Test Stand, Compatible with Manufacturer Model Number FG-3000, FG-7000, FGE, FGV, MF, MFD, Compatible Product Type Force Gauges, Overall Length 7 7/10 in, Overall Width 9 4/5 in, Overall Height 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.